Menu Search
Glues and Adhesives Contact Adhesive, Synthetic Polymer Base, 26 lb, Canister, Clear, -41 deg C Flash Point
TACC INTERNATIONAL #SP2

Contact Adhesive, Synthetic Polymer Base, 26 lb, Canister, Clear, -41 deg C Flash Point

SKU # 78464010180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Foam Adhesive
Base Content: Synthetic Polymer
Color: Clear
Temperature: -41 deg C Flash Point
Size: 26 lb.
Container Type: Canister

ITW STA'-PUT SP2 is a pressure-sensitive adhesive specifically formulated for bonding expanded polystyrene foam (EPS) to itself and other materials. SP2 can be sprayed directly onto EPS surfaces without pitting or damage to the foam. Superior bond strength properties and exceptional tack makes SP2 an excellent choice for most temporary and permanent EPS applications. The aerosol package offers an adjustable web spray pattern for controlled distribution with 100% transfer efficiency of the adhesive to the substrate.

Additional Info: Solvent: Organic, VOC Content: 576.8 g/l, Open Time: 60 minutes, Dry Time: 2 - 5 minutes, Specific Gravity: 0.769, Flammable