Menu Search
Glues and Adhesives Contact Adhesive, Synthetic Polymer Base, 187 lb, Canister, Red, -104 deg C Flash Point
TACC INTERNATIONAL #SPH187R

Contact Adhesive, Synthetic Polymer Base, 187 lb, Canister, Red, -104 deg C Flash Point

SKU # 78464010230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contact Adhesive
Base Content: Synthetic Polymer
Color: Red
Temperature: -104 deg C Flash Point
Size: 187 lb.
Container Type: Canister

ITW STA'-PUT SPH is an aerosolized contact adhesive with pressure sensitive properties. Its superior bond strength and exceptional tack make SPH an excellent choice for most permanent adhesive applications. The canister system provides an adjustable web spray pattern for controlled distribution with high transfer efficiency of adhesive to substrate.

Additional Info: Solvent: Methylene Chloride, VOC Content: 530.1 g/l, Open Time: 60 minutes, Dry Time: 2 - 5 minutes, Specific Gravity: 0.97