Menu Search
Glues and Adhesives Liquid Adhesive, Water, Polyvinyl Acetate Base, 1 lb, Drum

SPECIALTY ADHESIVES AND COATINGS #1038HVS-D

Liquid Adhesive, Water, Polyvinyl Acetate Base, 1 lb, Drum

SKU #43741610384
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquid Adhesive
Base Content: Water, Polyvinyl Acetate
Size: 1 lb.
Container Type: Drum

Liquid Adhesives: Type - Liquid Adhesive; Base Content - Water, Polyvinyl Acetate; Size - 1 lb; Container Type - Drum; Additional Information - High Viscosity

Additional Info: High Viscosity