You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SPECIALTY ADHESIVES AND COATINGS #7702FW-T

Liquid Adhesive, Vinyl Chloride Emulsion Base, 1 gal, Tote, White

SKU # 43741677022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Vapor Barrier
Base Content: Vinyl Chloride Emulsion
Color: White
Size: 1 gal.
Container Type: Tote

Liquid Adhesives: Type - Liquid Adhesive; Application - Vapor Barrier; Base Content - Vinyl Chloride Emulsion; Color - White; Size - 1 gal; Container Type - Tote; Additional Information - Viscosity: 3500 - 4500 cps at 80 F, PH: 7.0 - 9.0

Additional Info: Viscosity: 3500 - 4500 cps at 80 F, PH: 7.0 - 9.0