Menu Search
Glues and Adhesives Liquid Adhesive, 55 gal, Drum, Gray/Black

OSI #XB7919

Liquid Adhesive, 55 gal, Drum, Gray/Black

SKU #78875650200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquid Adhesive
Color: Gray/Black
Size: 55 gal.
Container Type: Drum

Liquid Adhesives: Type - Liquid Adhesive; Color - Gray/Black; Size - 55 gal; Container Type - Drum; Additional Information - Odor: Slight, PH: 9.8 - 10.8, Specific Gravity: 1.1, VOC: 8 g/l

Additional Info: Odor: Slight, PH: 9.8 - 10.8, Specific Gravity: 1.1, VOC: 8 g/l