Menu Search
MAPEI #575

Ultrabond ECO Wall Base Adhesive White

SKU # 09399495765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Base Adhesive
Application: Rubber and Vinyl Wall Base
Base Content: Acrylic Polymer
Bonding Time: 25 minutes
Color: White
Size: 4 gal.
Container Type: Bucket

Ultrabond ECO 575 is a premium wall-base adhesive specifically designed to provide superior bond and impact resistance for rubber, vinyl and carpet wall base. Ultrabond ECO 575 also has been recently reformulated to offer even greater grab and wet strength, keeping corners wrapped tight. Its acrylic-based, light-colored formulation won�t stain even the whitest wall base. In addition, Ultrabond ECO 575 can be used to install various types of carpet in vertical/wall applications.