Menu Search
Glues and Adhesives Thread Sealant, 24 Hours Bonding Time, 6 ml Tube

LOCTITE #56507

Thread Sealant, 24 Hours Bonding Time, 6 ml Tube

SKU #07934056507
Manufacturer Series: 565
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thread Sealant
Application: Metal, Tapered, Pipe Thread Fittings
Bonding Time: 24 Hours
Color: White
Temperature: -65 to 300 deg F (-54 to 149 deg C)
Size: 6ml
Container Type: Tube

LOCT 56507 565 PST CNTR STRGT 6ML