LOCTITE #30525

Sealant, Gasket, Liquid, 16 fl oz Brushed Top Can

SKU: 07934030525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquid Adhesive
Application: Gasket Sealant
Base Content: Modified Resin
Bonding Time: 5 Minutes
Color: Red
Temperature: 500 degF
Size: 1 pt.
Container Type: Can
Manufacturer Series: Loctite Hi-Tack
Liquid Adhesives: Type - Liquid Adhesive; Application - Gasket Sealant; Base Content - Modified Resin; Bonding Time - 5 Minutes; Color - Red; Temperature - 500 degF; Size - 1 pt.; Container Type - Can; Additional Information - Application: Holds gaskets in place during assembly; Manufacturer Series - Loctite Hi-Tack
Additional Info: Application: Holds gaskets in place during assembly