Menu Search
Glues and Adhesives Sealant, Flange, High Temperature Gasket, 50 ml Tube

LOCTITE #51031

Locktite Sealant, Flange, High Temperature Gasket, 50 ml Tube

SKU #07934051031
Manufacturer Series: 510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gel Adhesive
Application: Gasket Sealant
Base Content: Anaerobic Acrylic
Bonding Time: 4 Hours
Color: Red
Temperature: -65 to 400 deg F
Size: 50ml
Container Type: Tube

Liquid Adhesives: Type - Gel Adhesive; Application - Gasket Sealant; Base Content - Anaerobic Acrylic; Bonding Time - 4 Hours; Color - Red; Temperature - -65 to 400 deg F; Size - 50ml; Container Type - Tube; Additional Information - High Temperature Gasket Sealant For Making Or Dressing Gaskets In Rigid Assemblies. Gap Fill: 0.020"(max); Manufacturer Series - Locktite 510

Additional Info: High Temperature Gasket Sealant For Making Or Dressing Gaskets In Rigid Assemblies. Gap Fill: 0.020"(max)