Menu Search

LOCTITE #1069258

QuickStix Paste Adhesive Primer Teal

SKU: 07934042534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paste Adhesive Primer
Application: Anaerobic Adhesive Accelerator
Base Content: Non-Solvent
Color: Teal
Size: 17g
Container Type: Stick
Description
Liquid Adhesives: Type - Paste Adhesive Primer; Application - Anaerobic Adhesive Accelerator; Base Content - Non-Solvent; Color - Teal; Size - 17g; Container Type - Stick; Additional Information - Promotes Bonding Of Anaerobic Products. 30 Day Applied Life Span; Manufacturer Series - Loctite QuickStix
Additional Info: Promotes Bonding Of Anaerobic Products. 30 Day Applied Life Span