LOCTITE #18861

Depend Paste Adhesive Activator Amber

SKU: 07934018861
Manufacturer Series: 7387
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Paste Adhesive Activator
Application: Accelerator
Base Content: Solvent
Color: Amber
Temperature: 28 degF(-2.22degC) Flash Point
Size: 1.7 oz.
Container Type: Bottle
Description
Liquid Adhesives: Type - Paste Adhesive Activator; Application - Accelerator; Base Content - Solvent; Color - Amber; Temperature - 28 degF(-2.22degC) Flash Point; Size - 1.7-oz; Container Type - Bottle; Additional Information - Use With: Loctite Products, 315, 383 & 384. One Part Of Two Part No-mix Adhesive; Manufacturer Series - Loctite 7387Depend
Additional Info: Use With: Loctite Products, 315, 383 & 384. One Part Of Two Part No-mix Adhesive