Menu Search

LOCTITE #64041

Locktite Liquid Adhesive Green

SKU: 07934064041
Manufacturer Series: 640
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: Retaining
Base Content: Acrylic Ester
Bonding Time: 60 Minutes
Color: Green
Temperature: -65 to 400 deg F
Size: 250ml
Container Type: Bottle
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - Retaining; Base Content - Acrylic Ester; Bonding Time - 60 Minutes; Color - Green; Temperature - -65 to 400 deg F; Size - 250ml; Container Type - Bottle; Additional Information - Press-fit Retaining Compound. Gap Fill: 0.007"(max); Manufacturer Series - Locktite 640
Additional Info: Press-fit Retaining Compound. Gap Fill: 0.007"(max)