Menu Search
Glues and Adhesives Liquid Adhesive Green
LOCTITE #26392

Liquid Adhesive Green

SKU # 07934026392 Manufacturer Series: 573
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Liquid Adhesive
Application: Flange Sealant
Base Content: Anaerobic Acrylic
Color: Green
Temperature: 93 degF(34 degC) Flash Point
Size: 250ml
Container Type: Tube

Liquid Adhesives: Type - Liquid Adhesive; Application - Flange Sealant; Base Content - Anaerobic Acrylic; Color - Green; Temperature - 93 degF(34 degC) Flash Point; Size - 250ml; Container Type - Tube; Additional Information - Medium Strength; Manufacturer Series - Loctite 573

Additional Info: Medium Strength