Menu Search
LOCTITE #1835920

Liquid Adhesive Green

SKU # 07934000649
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Retaining
Base Content: Anaerobic Acrylic
Color: Green
Temperature: -65 to 300 deg F
Size: 50ml
Container Type: Bottle

Liquid Adhesives: Type - Liquid Adhesive; Application - Retaining; Base Content - Anaerobic Acrylic; Color - Green; Temperature - -65 to 300 deg F; Size - 50ml; Container Type - Bottle; Manufacturer Series - Loctite