Menu Search
LOCTITE #495-50

Liquid Adhesive Clear

SKU # 78877592007 Manufacturer Series: 495 Super Bonder+BE62606
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: General Purpose
Base Content: General Purpose Ethyl
Bonding Time: 20 Seconds
Color: Clear
Temperature: -65 degF to 180 degF
Size: 1 oz.
Container Type: Bottle

Liquid Adhesives: Type - Liquid Adhesive; Application - General Purpose; Base Content - Generl Purpose Ethyl; Bonding Time - 20 Seconds; Color - Clear; Temperature - -65 degF to 180 degF; Size - 1oz; Container Type - Bottle; Additional Information - Full Curing Time: 24 Hours; Manufacturer Series - 495 Super Bonder+BE62606

Additional Info: Full Curing Time: 24 Hours