Menu Search

LOCTITE #40104

Locktite Liquid Adhesive Clear

SKU: 07934040104
Manufacturer Series: 401
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: Instant Bonding
Base Content: Cyanoacrylate / Ethyl
Bonding Time: Instantaneous
Color: Clear
Temperature: -65 degF to 180 degF
Size: 3g
Container Type: Tube
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - Instant Bonding; Base Content - Cyanoacrylate/ Ethyl; Bonding Time - Instantaneous; Color - Clear; Temperature - -65 degF to 180 degF; Size - 3g; Container Type - Tube; Additional Information - Full Curing Time: 24 Hours; Manufacturer Series - Locktite 401
Additional Info: Full Curing Time: 24 Hours