LOCTITE #20251

Depend Liquid Adhesive Amber

SKU: 07934020251
Manufacturer Series: 330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: General Purpose
Base Content: Acrylic Resin and Solvent Activator
Bonding Time: 5 Minutes
Color: Amber
Temperature: -65 degF to 250 degF
Size: 25ml/25g
Container Type: Syringe/Aerosol Can
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - General Purpose; Base Content - Acrylic Resin and Solvent Activator; Bonding Time - 5 Minutes; Color - Amber; Temperature - -65 degF to 250 degF; Size - 25ml/25g; Container Type - Syringe/Aerosol Can; Additional Information - No-mix Adhesive Kit for: Wood, Metal, Ceramic & Plastic; Manufacturer Series - Loctite Depend 330
Additional Info: No-mix Adhesive Kit for: Wood, Metal, Ceramic & Plastic