Menu Search

LOCTITE #19269

Liquid Adhesive Activator Green

SKU: 07934019269
Manufacturer Series: 7649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive Activator
Application: Anaerobic Adhesive Accelerator
Base Content: Non-CFC, Solvent
Color: Green
Temperature: -4 degF(-20 degC) Flash Point
Size: 1.7 oz.
Container Type: Bottle
Description
Liquid Adhesives: Type - Liquid Adhesive Activator; Application - Anaerobic Adhesive Accelerator; Base Content - Non-CFC, Solvent; Color - Green; Temperature - -4 degF(-20 degC) Flash Point; Size - 1.7-oz; Container Type - Bottle; Additional Information - Use With: Loctite Product, 680. One Part Of Two Part No-mix Adhesive; Manufacturer Series - Loctite 7649
Additional Info: Use With: Loctite Product, 680. One Part Of Two Part No-mix Adhesive