Menu Search
Search
LOCTITE #198819

Gasket Sealant, Solvent Base, 7 oz, Tube, Black, -65.2 to 399 deg F

SKU # 07934099371 Manufacturer Series: Gasket Sealant 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paste Sealant
Application: Valve Cover, Oil Pan Gaskets, Threaded Connections, Cover Plates, Hose Connections
Base Content: Solvent
Bonding Time: 0-4 Hours
Color: Black
Temperature: -65 deg. to +400 deg. F
Size: 7 oz.
Container Type: Tube

Additional Info: Odor: Ester-like, Specific Gravity: 1.55, VOC: 0.30 Percent