Menu Search
Glues and Adhesives Adhesive, Liquid; Anaerobic Primer; -4 Deg. F Flash Point, 4.5 oz, Aerosol Can

LOCTITE #21348

Adhesive, Liquid; Anaerobic Primer; -4 Deg. F Flash Point, 4.5 oz, Aerosol Can

SKU #07934098536
Manufacturer Series: SF 7649
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Liquid Adhesive
Application: Anaerobic Primer
Base Content: Copper Salt and Aliphatic Amine
Color: Green
Temperature: -4 deg F Flash Point
Size: 4.5 oz.
Container Type: Aerosol Can

LOCT 21348 7649 PRIMER 4.5OZ PK/10