Menu Search
Glues and Adhesives Sealant, Gasket, 11 oz Tube, 24 Hrs Cure Time
INDUSTRIAL SUPPLIES MISC #30515

Sealant, Gasket, 11 oz Tube, 24 Hrs Cure Time

SKU # 78404194385 Manufacturer Series: Gasket Sealant 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Paste Adhesive
Application: Gasket Sealant
Base Content: Modified Resin
Bonding Time: 0-4 Hours
Color: Black
Temperature: -65 to 400 deg F
Size: 11 oz.
Container Type: Tube

Liquid Adhesives: Type - Paste Adhesive; Application - Gasket Sealant; Base Content - Modified Resin; Bonding Time - 0-4 Hours; Color - Black; Temperature - -65 to 400 deg F; Size - 11oz; Container Type - Tube; Additional Information - Alcohol Odor, Black Paste. Cure Time: 24 Hrs; Manufacturer Series - Loctite Gasket Sealant 2

Additional Info: Alcohol Odor, Black Paste. Cure Time: 24 Hrs