Menu Search
INDUSTRIAL SUPPLIES MISC #30544

Locktite Adhesive, Spray, Non- Shrinking, 10.5 oz Aerosol Can

SKU # 78404197865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spray Adhesive
Application: General Purpose
Base Content: Solvent
Bonding Time: Instantaneous
Color: White
Size: 10.5 oz.
Container Type: Aerosol Can

Liquid Adhesives: Type - Spray Adhesive; Application - General Purpose; Base Content - Solvent; Bonding Time - Instantaneous; Color - White; Size - 10.5oz; Container Type - Aerosol Can; Additional Information - Solvent Based Rubber Adhesive. Bond: Fast Tack 1 Min. Extremely Flammable; Manufacturer Series - Locktite

Additional Info: Solvent Based Rubber Adhesive. Bond: Fast Tack 1 Min. Extremely Flammable