You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
DAP #18232

Kwik Insulating Foam Sealant, Polyurethane Base, 24 oz, Aerosol Can, Tan

SKU # 07079818232 Manufacturer Series: Foam
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spray Adhesive
Application: Multi-Purpose or Construction
Base Content: Polyurethane
Color: Tan
Size: 24 oz.
Container Type: Aerosol Can

DAP Kwik Foam Insulating Foam Sealant is a one-component, moisture cure, polyurethane insulating foam that expands to economically fill and seal large cavities. It expands to form a permanent, water resistant bond to wood, concrete, metal, glass and brick. It stops air infiltration and will not shrink or degrade. Cured foam can be sanded, painted or stained.

Additional Info: Insulation Value: R-4, Expansion Ratio: 2-3:1, Application Time: 20 min, Application Temperature: 41 to 86 deg F, Flash Point: -156 deg F, Specific Gravity: 1.1 to 1.3, Full Cure Time: 24 hr