DAP #27502

Construction Adhesive, 30 Min Bonding Time, 28 oz, Tan

SKU: 07079827502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Paste Adhesive
Application: For Paneling, Interior Remodeling and Other Interior Projects
Base Content: Calcium Carbonate 25 - 50 Percent, Magnesite, Dipropylene Glycol Dibenzoate 2.5 - 10 Percent, Attapulgite 1.0 - 2.5 Percent
Bonding Time: 30 Min
Color: Tan
Size: 28 oz.
Container Type: Cartridge
Manufacturer Series: Dynagrip
Description
DAP 27502 BEATS THE NAIL 28OZ