You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CHEMTRONICS #680

Liquid Adhesive, Methacrylate Ester Base, 10ml Bottle

SKU # 40024598878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Anaerobic Retaining
Base Content: Methacrylate Ester
Color: Green
Temperature: 93 deg C Flash Point
Size: 10ml
Container Type: Bottle