You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CHEMTRONICS #7649

Adhesive Activator/Primer, Solvent Base, 1.75 fl oz Bottle

SKU # 40024598912
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adhesive Activator/Primer
Application: Surface Preparation
Base Content: Solvent
Color: Light Green
Temperature: -20 deg C Flash Point
Size: 1.75 fl. oz.
Container Type: Bottle