Menu Search
Glues and Adhesives Spray Adhesive, 24 oz Aerosol Can, Translucent, Particle Base, 30 Minutes Bonding Time
3M #77-SUPER-24OZ

Super 77™ Spray Adhesive, 24 oz Aerosol Can, Translucent, Particle Base, 30 Minutes Bonding Time

SKU # 02120021210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Spray Adhesive
Application: General Purpose
Base Content: Particle, 1 - 3 in.
Bonding Time: 30 Minutes
Color: Translucent
Temperature: 110 degF 43 degC (resistant)
Size: 24 oz.
Container Type: Aerosol Can

Liquid Adhesives: Type - Spray Adhesive; Application - General Purpose; Base Content - Particle, 1"-3"; Bonding Time - 30 Minutes; Color - Translucent; Temperature - 110 degF 43 degC (resistant); Size - 24-oz; Container Type - Aerosol Can; Manufacturer Series - Super 77