3M #1300-1PINT

Scotch-Weld™ Rubber and Gasket Adhesive, 1 pt Can, Yellow, Polychloroprene Base, 12 Minutes Bonding Time

SKU: 02120019869
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: Retaining
Base Content: Polychloroprene
Bonding Time: 12 Minutes
Color: Yellow
Temperature: -14 degF(-26 degC) Flash Point
Size: 1 pt.
Container Type: Can
Manufacturer Series: Scotch-Weld
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - Retaining; Base Content - Polychloroprene; Bonding Time - 12 Minutes; Color - Yellow; Temperature - -14 degF(-26 degC) Flash Point; Size - 1 pt.; Container Type - Can; Additional Information - Neoprene High Performance Rubber & Gasket Adhesive; Manufacturer Series - Scotch-Weld
Additional Info: Neoprene High Performance Rubber & Gasket Adhesive