Menu Search
3M #08001

Liquid Adhesive Yellow

SKU # 05113508001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Gasket Sealant
Base Content: Neoprene Rubber
Bonding Time: 30 Seconds
Color: Yellow
Temperature: -14 degF(-26 degC) Flash Point
Size: 5 oz.
Container Type: Tube

Liquid Adhesives: Type - Liquid Adhesive; Application - Gasket Sealant; Base Content - Neoprene Rubber; Bonding Time - 30 Seconds; Color - Yellow; Temperature - -14 degF(-26 degC) Flash Point; Size - 5 oz; Container Type - Tube; Additional Information - Application: Weather-stripping and gasketing adhesive

Additional Info: Application: Weather-stripping and gasketing adhesive