Menu Search
3M #2141-1QT

Scotch-Grip™ Liquid Adhesive Light Yellow

SKU # 02120020242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: General Purpose
Base Content: Polychloroprene
Color: Light Yellow
Temperature: 170 deg F
Size: 1 qt.
Container Type: Can

Liquid Adhesives: Type - Liquid Adhesive; Application - General Purpose; Base Content - Polychloroprene; Color - Light Yellow; Temperature - 170 deg F; Size - 1 qt; Container Type - Can; Additional Information - Flash Point: -14 deg F, Color: Tan, Sweet Petroleum Odor, Specific Gravity: 0.86; Manufacturer Series - Scotch-Grip

Additional Info: Flash Point: -14 deg F, Color: Tan, Sweet Petroleum Odor, Specific Gravity: 0.86