Menu Search
Search
3M #3762-LM-Q-LTAMB

Hot Melt Adhesive, Etylene Vinyl Acetate Base, Light Amber

SKU # 02120049125
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Melt Adhesive
Application: General Purpose
Base Content: Etylene Vinyl Acetate
Color: Light Amber

3m hot melt adhesive 3762 is a 100 percent is an economical, fast-setting resin solid hot melt adhesive. Its designed for general purpose applications as well as manual and corrugated carton sealing and general packaging. When heated to its specified melt point this adhesive forms an aggressive hot tack that bonds to handling strength in seconds to help maintain high-tempo productivity.

Additional Info: Temperature Rating: 250 to 270 deg F, Size: 8.00 in. L x 0.62 in. W