3M #1099-5OZ

Scotch-Weld™ High Performance Plastic Adhesive, Nitrile Rubber Base, 40 Min Bonding Time, 5 oz, Tube

SKU: 02120019808
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: Bonding, Adhering, Gluing, Joining and Attaching
Base Content: Nitrile Rubber
Bonding Time: 40 Minutes
Color: Light Tan
Temperature: -40F to 180F
Size: 5 oz.
Container Type: Tube
Manufacturer Series: Scotch-Weld
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - Bonding, Adhering, Gluing, Joining and Attaching; Base Content - Nitrile Rubber; Bonding Time - 40 Minutes; Color - Light Tan; Temperature - -40F to 180F; Size - 5 oz; Container Type - Tube; Additional Information - Full Curing Time: 24 Hours; Manufacturer Series - Scotch-Weld
Additional Info: Full Curing Time: 24 Hours