3M #DP-190-GRAY

Epoxy Adhesive, 1.7 oz Cartridge, Gray, Epoxy/Amine Base, 90 Minutes Bonding Time, 73 degF

SKU: 02120022647
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Liquid Adhesive
Application: General Purpose
Base Content: Epoxy/Amine
Bonding Time: 90 Minutes
Color: Gray
Temperature: 73 degF(23 degC)
Size: 1.7 oz.
Container Type: Cartridge
Manufacturer Series: Scotch-Weld
Description
Liquid Adhesives: Type - Liquid Adhesive; Application - General Purpose; Base Content - Epoxy/Amine; Bonding Time - 90 Minutes; Color - Gray; Temperature - 73 degF(23 degC); Size - 1.7-oz; Container Type - Cartridge; Additional Information - Duo-pak cartridges for use with EPX II Applicator, 478 degF(248 degC) Flash Point; Manufacturer Series - Scotch-Weld
Additional Info: Duo-pak cartridges for use with EPX II Applicator, 478 degF(248 degC) Flash Point