Menu Search
3M #SUPER

Super 77™ Customer Item

SKU # 05111197956
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multipurpose Low VOC Adhesive Spray
Application: Bond Fiberglass Insulation to Metal, Drywall Plaster & Gypsum Board, Masonry and Plaster Finishes
Bonding Time: 15 seconds to 30 minutes
Color: Clear
Temperature: 150°F (Heat Resistance)
Size: 24 oz.
Container Type: Aerosol Can

3M SUPER 77 SPRAY LOW VC