Menu Search
3M #62-4347-8430-2

Fastbond Contact Adhesive, Water Base, 2 Hours Bonding Time, 5 gal, Pail, Neutral

SKU # 02120089337
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Adhesive
Application: Carpet Attaching, Bond Wood Veneer to Particle Board
Base Content: Water
Bonding Time: 2 Hours
Color: Neutral
Size: 5 gal.
Container Type: Pail

Liquid Adhesives: Type - Liquid Adhesive; Application - Carpet Attaching,? Bond Wood Veneer to Particle Board; Base Content - Water; Bonding Time - 2 Hours; Color - Neutral; Size - 5 gal; Container Type - Pail; Additional Information - Odor: Slight Odor Of Ammonia, Specific Gravity: 1.1; Manufacturer Series - Fastbond

Additional Info: Odor: Slight Odor Of Ammonia, Specific Gravity: 1.1