Menu Search
Glues and Adhesives Adhesive Remover, Petroleum Base, 18.7 oz, Aerosol Can, Clear, -156 degF Flash Point

3M #62488349309

Adhesive Remover, Petroleum Base, 18.7 oz, Aerosol Can, Clear, -156 degF Flash Point

SKU #05111197974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquid Adhesive
Application: Dissolving, Degreasing and Removing
Base Content: Petroleum
Color: Clear
Temperature: -156 degF(-104 degC) Flash Point
Size: 18.7 oz.
Container Type: Aerosol Can

A petroleum based solvent that can be used to dissolve and remove dirt, grease, tar, and many non-curing type adhesives. It can also be used to degrease substrates for adhesive bonding in place of many chlorinated or petroleum-based solvents. VOC restrictions in san diego air pollution control district (APCD).

Additional Info: Low VOC Less Than 20 Percent, Odor: Mild Solvent, Specific Gravity: 0.80