Menu Search
Glove Liners Rubber Insulating Glove Liner Machine Knit One Size

SALISBURY #89/4702

Rubber Insulating Glove Liner Machine Knit One Size

SKU #78917998051
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rubber Insulating Glove Liner
Size: One Size
Color: Rust
Material: Acrylic
Cuff Type: Knit Wrist
Length: 10 in.
Style: Machine Knit

Glove Liners: Type - Rubber Insulating Glove Liner; Style - Machine Knit; Cuff - Knit Wrist; Size - One Size; Size - Length - 10.00 in; Material - Acrylic; Color - Rust