Menu Search
SALISBURY #L12J

Rubber Insulating Glove Liner Jersey Style One Size

SKU # 78917993898 Manufacturer Series: Sold as Pair
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Insulating Glove Liner
Size: One Size
Material: Cotton
Cuff Type: Straight
Length: 10 in.
Style: Jersey Style

Glove Liners: Type - Rubber Insulating Glove Liner; Style - Jersey Style; Cuff - Straight; Size - One Size; Size - Length - 10.00"; Material - Cotton; Additional Information - Tough outer cotton, soft lining, light weight, seams out, Sold as Pair; Manufacturer Series - Sold as Pair

Additional Info: Tough outer cotton, soft lining, light weight, seams out, Sold as Pair