You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #97-540

CleanTeam® Gloves, Inspection; Men's One Size; White; Cotton; Unhemmed; 8.7 in.

SKU # 61631400208 Manufacturer Series: 97-540
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inspection Gloves
Size: Men's, One Size
Color: White
Color Family: White
Material: 100% Cotton
Cuff Type: Unhemmed
Length: 8.7 in.
Package Quantity: Dozen
Weight: Heavyweight

Constructed in a two-piece, reversible pattern. Designed to minimize contamination of products from human hands. Can be used as liners under disposable and unsupported liquid proof gloves. Silicone free.

Additional Info: Made from component materials which comply with Federal regulations for food contact (21CFR, 170-99).