You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PERFECT FIT GLOVE #WK18ATC

General Purpose Gloves Seamless knit

SKU # 80146211196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Gloves
Color: Black
Color Family: Black
Material: Cotton/Poly
Cuff Type: Thermal
Style: Seamless knit

Glove Liners: Type - General Purpose Gloves; Style - Seamless knit; Cuff - Thermal; Material - Cotton/Poly; Color - Black