SALISBURY #2C16

Glove and Protector Combo Bag, Canvas, Heavy, 9 in. x 18 in.

SKU: 78917998122
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Glove Storage Bag
Application: 14 in. and 16 in. Rubber Insulating Gloves and Sleeves
Dimensions: 9.00 in. x 18.00 in.
Material: Canvas
Description
Glove Storage: Type - Glove Storage Bag; Application - 14 and 16 in. Rubber Insulating Gloves and Sleeves; Dimensions - 9.00 in. x 18.00 in.; Material - Canvas, Heavy; Additional Information - Weight: 14.75 oz
Additional Info: Weight: 14.75 oz