Menu Search
Glove Dispensers and Accessories Glove Storage Bag 18 in Rubber Insulating Gloves Canvas, 26 oz
SALISBURY #GB118

Glove Storage Bag 18 in Rubber Insulating Gloves Canvas, 26 oz

SKU # 78917997404
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Glove Storage Bag
Application: 18 in. Rubber Insulating Gloves
Dimensions: 9.00" x 20.00"
Material: Canvas

Glove Storage: Type - Glove Storage Bag; Application - 18 in Rubber Insulating Gloves; Dimensions - 9.00" x 20.00"; Material - Canvas, 26 oz; Additional Information - D-Ring Attachment

Additional Info: D-Ring Attachment