Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #148-6011

Glove Storage Bag, 12.20 in. x 8.30 in., Cotton Canvas, Natural, For 11 in. Rubber Insulating Gloves

SKU: 61631406607
Manufacturer Series: 148 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Glove Storage Bag
Application: 11 in. Rubber Insulating Gloves
Dimensions: 12.2 x 8.3 in.
Material: Cotton Canvas
Finish: Natural
Description
Glove bag allows for flat storage of gloves to prolong glove life. Folds and creases strain rubber and cause it to crack prematurely so store your gloves in a bag and they'll last longer.