Menu Search
Glove Dispensers and Accessories O-Ring, Glove Inflator; Plastic with rubber; ID: 4.5 in.

LANCS INDUSTRIES #LI-410-4

O-Ring, Glove Inflator; Plastic with rubber; ID: 4.5 in.

SKU #47102498981
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Glove Inflator Ring
Application: To secure Anti-C gloves to Containment Sleeves
Size: ID: 4.5 in.
Material: Rigid Plastic with Rubber Retention Ring