Menu Search
Glove Dispensers and Accessories Harness, Lineman's Curved Arm Sleeve, Black
INDUSTRIAL SUPPLIES MISC #SH-1

Harness, Lineman's Curved Arm Sleeve, Black

SKU # 78404194073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lineman's Sleeve Harness
Attachment Type: 1 Per Pair Of Sleeves
Color: Black

Sleeve Harness-Straps: Type - Lineman's Sleeve Harness; Attachment Type - 1 Per Pair Of Sleeves; Color - Black; Additional Information - Sleeve Type: Curved Arm

Additional Info: Sleeve Type: Curved Arm