Menu Search
Glove Dispensers and Accessories Sleeve Storage Bag High Voltage Sleeves Canvas
ESTEX #2310

Sleeve Storage Bag High Voltage Sleeves Canvas

SKU # 78047993109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sleeve Storage Bag
Application: High Voltage Sleeves
Dimensions: 9.00" x 2.00" x 28.00"
Material: Canvas
Finish: Natural

Glove Storage: Type - Sleeve Storage Bag; Application - High Voltage Sleeves; Dimensions - 9.00" x 2.00" x 28.00"; Material - Canvas; Finish - Natural; Additional Information - Quick Release Snap on back, Snap & D-ring on front. Tapered 9.00"L at Top 7.00"L at Bottom

Additional Info: Quick Release Snap on back, Snap & D-ring on front. Tapered 9.00"L at Top 7.00"L at Bottom