Menu Search

ESTEX #2426

Glove and Sleeve Storage Bag High Voltage Gloves Canvas

SKU: 78047992100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Glove and Sleeve Storage Bag
Application: High Voltage Gloves
Dimensions: 8.00" x 6.00" x 18.00"
Material: Canvas
Finish: Natural
Description
Glove Storage: Type - Glove and Sleeve Storage Bag; Application - High Voltage Gloves; Dimensions - 8.00" x 6.00" x 18.00"; Material - Canvas; Finish - Natural