Menu Search
ESTEX #2406V

Glove and Sleeve Storage Bag High Voltage Gloves Canvas

SKU # 78047998871
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Glove and Sleeve Storage Bag
Application: High Voltage Gloves
Dimensions: 8.00" x 4.00" x 18.00"
Material: Canvas
Finish: Natural

Glove Storage: Type - Glove and Sleeve Storage Bag; Application - High Voltage Gloves; Dimensions - 8.00" x 4.00" x 18.00"; Material - Canvas; Finish - Natural