Menu Search
Search
ERGODYNE #19112

Squids® Glove Grabber; Acetal Copolymer; Black; Each

SKU # 72047619112 Manufacturer Series: 3400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Glove Grabber
Dimensions: 6L x 1 in.D
Color: Black
Color Family: Black
Material: Non-conductive Acetal Copolymer
Application: Use to hold gloves, ice traction, cooling towels, keys
Finish: Black
Package Quantity: Each

You'll never misplace or lose work gloves or other accessories again. The Squids Grabber features a dual clip that clips to almost anything and keeps gloves and accessories where you want them when you want them. This unit clips to clothing belts tool belts or D-rings.

Additional Info: Grabber clip mounts to D-rings, clothing, etc. Grabbers disconnect and can be used independently. Dielectric construction with breakaway design.