Menu Search

INDUSTRIAL SUPPLIES MISC #CASTLE-2003

Cleaner, Glass, Liquid, 20.00 Oz Aerosol

SKU: 78404127231
Manufacturer Series: Streak Proof
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquid Glass Cleanser
Cleaner Formula: 2-Butoxyethanol, Isobutane, Isopropanol, Propane
Used On: Ceramic, Porcelain, Mirror, Windows, Windshields, Stainless Steel, Chrome
Container Size: 20.00 Oz
Container Type: Aerosol
Containers/Case: 12
Description
Castle Streak Proof is the professional's first choice for an efficient, non-streaking, and versatile cleaner formulated especially for glass, stainless steel, and metal surfaces. This concentrated, VOC-compliant cleaner contains a special blend of wetting agents, solvents, and soil emulsifying ingredients. It quickly removes films, soils, dirt, grease, fingerprints, and grime with either a squeegee or cloth without streaking or smearing. Streak Proof is non-corrosive and will not harm paint, caulking, chrome, steel, or aluminum when used as directed.